Beli harga flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IKURATOOLS Flange Separatoratribut:
- Set Contents: Carry case
- Length (mm): 300
- Width (mm): 55
- Height (mm): 255 to 325
- Capacity to resist pressure: 68.6kN (7000kgf)
- Included bolt size: M20 x 240mm (Hex bolt)
- Accessories: Carrying case
- Purpose of Use: For flange opening and closing work such as replacement of packing of piping.
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- FLONCHEMICAL PTFE Flange PackingsDeskripsi:-Since the flange diameter and bolt hole diameter conform to JIS standard size(with bolt hole), it is possible to install it on the existing flange.atribut:
- Thickness (mm): 3
- Bolt Hole Number: 4
- Material: Fluorine Resin (PTFE)
- TRUSCO Flange Ear PlugsDeskripsi:It is a flange type earplug that can be washed and reused any number of times.atribut:
- Material: Thermoplastic elastomer (TPR) code vinyl chloride (PVC)
- Size: Free
- Compatible Standard: ANSI standard product
- MCC Flange WrenchDeskripsi:-Can be used even in narrow places if the chain enters and easy to tighten by ratchet operation.-With safety mechanism to prevent the chain from coming off and the chain is detachable with one-touch.-Can also be used as a chain tongs.-For flange tightening.atribut:
- Purpose of Use: For flange tightening.
- Uni Seiki Flange-Type SquareDeskripsi:-This is a right angle measurement square for pipe welding of flanges.-Indispensable to checking precision after flange welding.atribut:
- Depth (mm): 100
- Width (mm): 50
- Precision: 2nd Class
- FYH UCF Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- FLONCHEMICAL Fluororesin (PTFE) Flange PackingsDeskripsi:-Since the flange diameter and bolt hole diameter conform to JIS standard size (with bolt hole), it is possible to install it on the existing flange.atribut:
- Thickness (mm): 3
- Bolt Hole Number: 4
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shaft Hole Classification: Cylindrical hole type (with set screw)
- Material: High carbon chromium bearing steel
- Shape: Horizontal flange type
- NTN Lightweight Diamond Flange Unitatribut:
- Cover: Without cover
- Shape: Diamond flange unit
- ARAO Flange GirderDeskripsi:-It is eco-frendly green color and easy to be cut and installed with its lightweight. -For protection of H-steel flange.atribut:
- Color: Green
- Material: Polyethylene Foam
- Purpose of Use: For protection of H-steel flange.
- W x D x L (mm): 55x69x1000
- FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)atribut:
- Compatible Grease Nipple: 305 to 308: A-1 / 4-28 UNF, 309 to 328: A-PT 1/8
- Shape: Square bowl flange type
- Osaka Spirit Medium Packing for Natural Rubber FlangeDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compression Set (%): 22 (70°C, 22 h)
- Type: Packing for flange
- Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13%. (70°C, 70 h)
- Main Ingredient: Natural rubber, SBR
- Thickness (mm): 3
- JIS Standard: K6380(AAD6040)
- Elongation (%): 250
- Hardness (Durometer A): 63
- Operating Temperature Range (°C): -50 to 70
- Tensile Strength (kgf/cm²): 3
- Osaka Spirit Medium Packing for Natural Rubber FlangeDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compression Set (%): 22 (70°C, 22 h)
- Type: Packing for flange
- Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
- Main Ingredient: Natural rubber, SBR
- Thickness (mm): 3
- JIS Standard: K6380(AAD6040)
- Elongation (%): 250
- Hardness (Durometer A): 63
- Operating Temperature Range (°C): -50 to 70
- Tensile Strength (kgf/cm²): 3
- Osaka Spirit Medium Packing for EPDM FlangeDeskripsi:It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: 10K x 20A
- Oil Resistant: JIS No.1 oil, Hardness change (Hs): -25, Volume change rate: + 92% (100°C, 70 h)
- Type: Packing for flange
- Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
- Heat Resistant: Hardness change (Hs): +15, Tensile strength change rate: -11%, Elongation change rate: -42% (100°C, 70 h)
- Water Resistance: Hardness change (Hs): - 10, Volume change rate: + 11% (100°C, 48 h)
- Color: black
- Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
- Material: EPDM
- Thickness (mm): 3
- Inner Diameter (phi mm): 28
- JIS Standard: K6380(BAD6353)
- Elongation (%): 350
- Hardness (Durometer A): A65S
- Cold Shock Brittle Temperature (°C): -55
- Operating Temperature Range (°C): -40 to 100
- Outer Diameter d (mm): 63
- Tensile Strength (MPa): 7
- Tensile Strength (kgf/cm²): 71
- Osaka Spirit Medium Packing for EPDM FlangeDeskripsi:It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: 5K x 15A
- Oil Resistant: JIS No.1 oil. Hardness change (Hs): -25. Volume change rate: + 92%. (100 ° C., 70 h)
- Type: Packing for flange
- Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
- Heat Resistant: Hardness change (Hs): +15. Tensile strength change rate: -11%. Elongation change rate: -42%. (100 ° C., 70 h)
- Water Resistance: Hardness change (Hs): -10, Volume change rate: +11% (100°C, 48h)
- Color: black
- Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
- Material: EPDM
- Thickness (mm): 3
- Inner Diameter (phi mm): 22
- JIS Standard: K6380(BAD6353)
- Elongation (%): 350
- Hardness (Durometer A): A65S
- Cold Shock Brittle Temperature (°C): -55
- Operating Temperature Range (°C): -40 to 100
- Outer Diameter d (mm): 50
- Tensile Strength (MPa): 7
- Tensile Strength (kgf/cm²): 71
- HIT (Tools) Flange Wrenchatribut:
- Purpose of Use: Special tool for flange tightening.
- Osaka Spirit Full Packing for Natural Rubber FlangeDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compression Set (%): 22 (70°C, 22 h)
- Type: Full packing for flange
- Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
- Main Ingredient: Natural rubber, SBR
- Thickness (mm): 3
- JIS Standard: K6380(AAD6040)
- Elongation (%): 250
- Bolt Hole Number: 4
- Hardness (Durometer A): 63
- Operating Temperature Range (°C): -50 to 70
- Tensile Strength (kgf/cm²): 3
- SEKISUI ESLON TS FlangeDeskripsi:-PVC flange with excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding.-Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and pipings for food factory waste water treatment line.
Daftar Harga harga flange Terbaru December 2025
| IKURATOOLS Flange Separator | Rp16.999.900 |
| Akitsu Flange Gasket | Rp85.900 |
| FLONCHEMICAL PTFE Flange Packings | Rp329.900 |
| TRUSCO Flange Ear Plugs | Rp17.900 |
| MCC Flange Wrench | Rp2.099.900 |
| Uni Seiki Flange-Type Square | Rp8.099.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) | Rp94.000 |
| FLONCHEMICAL Fluororesin (PTFE) Flange Packings | Rp269.900 |
| FYH UFL Small, Lightweight Chisel Flange Type | Rp139.900 |
| NTN Lightweight Diamond Flange Unit | Rp76.000 |
Data diperbarui pada 17/12/2025 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/TRUSCO%20Flange%20Ear%20Plugs/P102008683-1.jpg)


/chP102822449-2.jpg)
%20Flange%20Packings/P102960794-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20H%2FGunting/ARAO%20Flange%20Girder/P103038481-1.jpg)





%20Flange%20Wrench/P102023907-1.jpg)